Shop All Inner Rings
Iko International
IKO Inner Ring for Machined Type Needle Roller Bearing METRIC, 200mm Bore, 225mm OD, 80mm Width
Mfr # LRT20022580
Zoro # G705635894
product price: $929.99
/ea
Free Shipping & Returns
$929.99
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
- Brand Iko International
- MFR # LRT20022580
- Zoro # G705635894
- Country of Origin Japan
- Category Inner Rings
Description
iko inner rings are heat-treated and finished by grinding to obtain rigidity and accuracy. Use iko inner rings when shafts cannot be hardened to hrc 58 to 64 and cannot obtain 0.2mra or less surface finish. Shaft shoulder "da" is found in the main page of iko inner rings.
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
- RULAND Shaft Collar, Alum, 1 pc, 1/2in Bore Dia. (ENCL25-8-A)
- NTN Tapered Roller Bearing Assy., 29.25 mm (4T-30310D)
- KELLEY Bushings, Flange Bushing 5/8"Id X 7/8"Od (040-045)
- SPEEDAIRE Compressed Air Filter, 150 psi, 55 cfm (4ZL38)
- IKO INTERNATIONAL IKO Inner Ring for Machined Type Needle Roller Bearing INCH, 3-1/2" Bore, 4" OD, 51.05mm Width (LRB566432)
- INA Needle Roller Bearing Inner Ring (IR22X26X16)
- INA Inner Ring, Bore 40 mm, Width 20 mm (IR40X45X20-XL)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT1716 (IRT1716)
- IKO Inner Ring, Metric, #LRT354020 (LRT354020)
- BOWER Inner Ring - 110 Mm Id X 129.164 Mm Od X 53 Mm W (WRB62222)
- IKO Inner Ring, Metric, #LRT505540 (LRT505540)
- Iko International Inner Rings