Shop All Inner Rings
Iko International
IKO Inner Ring for Machined Type Needle Roller Bearing METRIC, 200mm Bore, 220mm OD, 50mm Width
Mfr # LRT20022050
Zoro # G005635600
product price: $589.99
/ea
Free Shipping & Returns
$589.99
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
- Brand Iko International
- MFR # LRT20022050
- Zoro # G005635600
- Country of Origin Japan
- Category Inner Rings
Description
iko inner rings are heat-treated and finished by grinding to obtain rigidity and accuracy. Use iko inner rings when shafts cannot be hardened to hrc 58 to 64 and cannot obtain 0.2mra or less surface finish. Shaft shoulder "da" is found in the main page of iko inner rings.
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
- COXREELS Hand Crank Hose Reel 1 1/2In. (1185-2020)
- SUNNYSIDE Xylol, 1 qt. (82232S)
- SPEEDAIRE Tube, Right Intercooler (Z-9141)
- SPEEDAIRE Air Motor, 4 HP, 128 cfm, 3000 rpm (22UX76)
- IKO INTERNATIONAL IKO Inner Ring for Machined Type Needle Roller Bearing INCH, 3-1/2" Bore, 4" OD, 51.05mm Width (LRB566432)
- INA Inner Ring, Bore 30 mm, Width 20 mm (IR30X35X20-XL)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT1716 (IRT1716)
- BOWER Inner Ring - 110 Mm Id X 129.164 Mm Od X 53 Mm W (WRB62222)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT15252 (IRT15252)
- SKF Needle Brgs, #IR28X32X20 (IR28X32X20)
- TORRINGTON Nrb Solid Race Inner Ring (IR162016)
- Iko International Inner Rings