Shop All Inner Rings
Iko International
IKO Inner Ring for Machined Type Needle Roller Bearing METRIC, 190mm Bore, 210mm OD, 50mm Width
Mfr # LRT19021050
Zoro # G805635770
Free Shipping & Returns
$554.99
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
- Brand Iko International
- MFR # LRT19021050
- Zoro # G805635770
- Country of Origin Japan
- Category Inner Rings
Description
iko inner rings are heat-treated and finished by grinding to obtain rigidity and accuracy. Use iko inner rings when shafts cannot be hardened to hrc 58 to 64 and cannot obtain 0.2mra or less surface finish. Shaft shoulder "da" is found in the main page of iko inner rings.
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
- ARO Connector, Coil (CSN)
- MILTON Leader Hose, 1/2" X 3ft (2780-3LH)
- SKF SKF-6207RS, Single Row Ball Brgs, 6207RS (6207RS)
- QA1 Male Rod End, RH, 3/4-16 (CMR12)
- IKO INTERNATIONAL IKO Inner Ring for Machined Type Needle Roller Bearing INCH, 3-1/2" Bore, 4" OD, 51.05mm Width (LRB566432)
- INA Inner Ring, Bore 35 mm, Width 30 mm (IR35X40X30-XL)
- SMITH BEARING Inner Ring, 1.2500" Bore Dia., 1.260" W (IRR-1-1/4)
- BOWER Outer Ring - 120.056 Mm Od X 29 Mm W (M1311EAHL W/LOCKING GROOVE)
- NTN NTN IR25X29X20, Inner Ring For Nrb 25 Mm Id X 29 Mm Od X 20 Mm W Steel (IR25X29X20)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT1716 (IRT1716)
- NTN NTN MA5208, Inner Ring 40 Mm Id X 4994 Mm Od X 30162 Mm W (MA5208)
- Iko International Inner Rings