Shop All Inner Rings
Iko International
IKO Inner Ring for Machined Type Needle Roller Bearing METRIC, 160mm Bore, 175mm OD, 40mm Width
Mfr # LRT16017540
Zoro # G405635569
product price: $339.99
/ea
Free Shipping & Returns
$339.99
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
- Brand Iko International
- MFR # LRT16017540
- Zoro # G405635569
- Country of Origin Japan
- Category Inner Rings
Description
iko inner rings are heat-treated and finished by grinding to obtain rigidity and accuracy. Use iko inner rings when shafts cannot be hardened to hrc 58 to 64 and cannot obtain 0.2mra or less surface finish. Shaft shoulder "da" is found in the main page of iko inner rings.
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
- CHIEF WP Welded Hydraulic Cylinder: 2 Bore x 24 Stroke 1.25 Rod (287214)
- SKF Radial Ball Bearing, Open, 17mm Bore Dia (6203 NR JEM)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 4E, EPDM Rubber (4)
- SPEEDAIRE Retainer (PN21AA636G)
- IKO INTERNATIONAL IKO Inner Ring for Machined Type Needle Roller Bearing INCH, 3-1/2" Bore, 4" OD, 51.05mm Width (LRB566432)
- INA Inner Ring, Bore 30 mm, Width 20 mm (IR30X35X20-XL)
- BOWER Outer Ring - 110.056 Mm Od X 22 Mm W (M1212DAH OUTER RACE ONLY)
- BOWER Outer Ring - 225 Mm Od X 49 Mm W (M1321 CHS)
- INA Inner Ring, Bore 40 mm, Width 20 mm (IR40X45X20-XL)
- IKO Inner Ring, Metric, #LRTZ10011050 (LRTZ10011050)
- IKO Inner Ring, Inch, #LRB273220 (LRB273220)
- Iko International Inner Rings