Shop All Inner Rings
Iko International
IKO Inner Ring for Machined Type Needle Roller Bearing METRIC, 150mm Bore, 165mm OD, 40mm Width
Mfr # LRT15016540
Zoro # G305635607
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iko International
- MFR # LRT15016540
- Zoro # G305635607
- Country of Origin Japan
- Category Inner Rings
Description
iko inner rings are heat-treated and finished by grinding to obtain rigidity and accuracy. Use iko inner rings when shafts cannot be hardened to hrc 58 to 64 and cannot obtain 0.2mra or less surface finish. Shaft shoulder "da" is found in the main page of iko inner rings.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON 0.75 Hp General Purpose Motor, 1 Phase, 1800 Rpm, B318 (B318)
- GATES 3023 mm Outside Length, 55 mm Top Width, 3 Ribs (3/B116)
- MILTON Hose Fitting, MNPT x FNPT, 1/4" x 1/8" (650)
- DAYTON Radial Bearing, Double Shield, 15mm Bore (1ZGF2)
- IKO INTERNATIONAL IKO Inner Ring for Machined Type Needle Roller Bearing INCH, 3-1/2" Bore, 4" OD, 51.05mm Width (LRB566432)
- NTN NTN IR25X29X20, Inner Ring For Nrb 25 Mm Id X 29 Mm Od X 20 Mm W Steel (IR25X29X20)
- IKO Inner Ring, Metric, #LRT354230 (LRT354230)
- INA Needle Roller Bearing Inner Ring (IR22X26X16)
- TORRINGTON Nrb Solid Race Inner Ring (IR-68)
- BOWER Inner Ring - 110 Mm Id X 129.164 Mm Od X 53 Mm W (WRB62222)
- IKO Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB1616 (IRB1616)
- Iko International Roller Bearings