Shop All Inner Rings
Iko International
IKO Inner Ring for Machined Type Needle Roller Bearing METRIC, 135mm Bore, 150mm OD, 60.5mm Width
Mfr # LRTZ13515060
Zoro # G305635904
Free Shipping & Returns
$419.99
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
- Brand Iko International
- MFR # LRTZ13515060
- Zoro # G305635904
- Country of Origin Japan
- Category Inner Rings
Description
iko inner rings are heat-treated and finished by grinding to obtain rigidity and accuracy. Use iko inner rings when shafts cannot be hardened to hrc 58 to 64 and cannot obtain 0.2mra or less surface finish. Shaft shoulder "da" is found in the main page of iko inner rings.
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
- MARVEL 32 Oz. Pneumatic Air Tool Oil (MM85R1)
- PBC LINEAR Linear Metric Shaft, 8 mm dia., 600 mm L (NIM08SS-0600-SL)
- NACHI 6200 Series Deep Groove Radial Ball Brg (6210 C3)
- FESTO Swivel Flange SNCS-32 (SNCS-32)
- IKO INTERNATIONAL IKO Inner Ring for Machined Type Needle Roller Bearing INCH, 3-1/2" Bore, 4" OD, 51.05mm Width (LRB566432)
- SMITH BEARING Inner Ring, 0.6250" Bore Dia., 1.010" W (IRR-5/8-1)
- BOWER Outer Ring - 225 Mm Od X 49 Mm W (M1321 CHS)
- IKO Inner Ring, Inch, #LRB273220 (LRB273220)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT1222 (IRT1222)
- IKO Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB1110 (IRB1110)
- TORRINGTON Nrb Solid Race Inner Ring (IR162016)
- Iko International Roller Bearings