Shop All Inner Rings
Iko International
IKO Inner Ring for Machined Type Needle Roller Bearing METRIC, 135mm Bore, 150mm OD, 60.5mm Width
Mfr # LRT13515060
Zoro # G305635706
product price: $511.99
/ea
Free Shipping & Returns
$511.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko International
- MFR # LRT13515060
- Zoro # G305635706
- Country of Origin Japan
- Category Inner Rings
Description
iko inner rings are heat-treated and finished by grinding to obtain rigidity and accuracy. Use iko inner rings when shafts cannot be hardened to hrc 58 to 64 and cannot obtain 0.2mra or less surface finish. Shaft shoulder "da" is found in the main page of iko inner rings.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 1-1/4 Inch NPTF Port Single Element Sump Strainer (SI1253)
- NATIONAL Small Bore Inch Seal, 472354 (472354)
- TOMPKINS Nylon Hose Sleeve0.71" ID NYLON SLEEVE-100' (NHS-071-100 FT)
- SKF Bearing, Bore 105mm, Industry 6021/C3 (6021/C3)
- IKO INTERNATIONAL IKO Inner Ring for Machined Type Needle Roller Bearing INCH, 3-1/2" Bore, 4" OD, 51.05mm Width (LRB566432)
- SMITH BEARING Inner Ring, 1" Bore Dia., 1.260" W (IRR-1-2)
- SMITH BEARING Inner Ring, 0.6250" Bore Dia., 1.010" W (IRR-5/8-1)
- BOWER Outer Ring - 225 Mm Od X 49 Mm W (M1321 CHS)
- TORRINGTON Nrb Solid Race Inner Ring (IR-68)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT4020 (IRT4020)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT1716 (IRT1716)
- Iko International Roller Bearings