Shop All Inner Rings
Iko International
IKO Inner Ring for Machined Type Needle Roller Bearing METRIC, 130mm Bore, 150mm OD, 50mm Width
Mfr # LRT13015050
Zoro # G405635804
product price: $279.99
/ea
Free Shipping & Returns
$279.99
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
- Brand Iko International
- MFR # LRT13015050
- Zoro # G405635804
- Country of Origin Japan
- Category Inner Rings
Description
iko inner rings are heat-treated and finished by grinding to obtain rigidity and accuracy. Use iko inner rings when shafts cannot be hardened to hrc 58 to 64 and cannot obtain 0.2mra or less surface finish. Shaft shoulder "da" is found in the main page of iko inner rings.
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
- LINCOLN Hose Extension, PowerLuber, 24 In (1224)
- MILTON INDUSTRIES Compressor Accessory Kit, S220 (MILS220)
- TB WOODS Jaw Coupling Hub, L225, Cast Iron, 42mm (L22542MM)
- BALDOR-RELIANCE Baldor-Reliance Motor VEM3545, 1HP, 3450RPM, 3PH, 60HZ, 56C, 3516M, TEFC, F1, N (VEM3545)
- IKO INTERNATIONAL IKO Inner Ring for Machined Type Needle Roller Bearing INCH, 3-1/2" Bore, 4" OD, 51.05mm Width (LRB566432)
- BOWER Outer Ring - 225 Mm Od X 49 Mm W (M1321 CHS)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT4020 (IRT4020)
- BOWER Outer Ring - 110.056 Mm Od X 22 Mm W (M1212DAH OUTER RACE ONLY)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT1222 (IRT1222)
- BOWER Inner Ring - 60 Mm Id X 72.39 Mm Od X 22 Mm W (A1212)
- TORRINGTON Nrb Solid Race Inner Ring (IR88-OH)
- Iko International Roller Bearings