Shop All Inner Rings
Iko
Inner Ring, Metric, #LRTZ8510064
Mfr # LRTZ8510064
Zoro # G608354533
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (mm) 85 mm
- Width (mm) 64 mm
- Outside Dia. (mm) 100 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iko
- MFR # LRTZ8510064
- Zoro # G608354533
- UPC # 4549557042850
- Country of Origin Japan
- Category Inner Rings
Dimensions
Bore Dia. (mm) | 85 mm |
Width (mm) | 64 mm |
Outside Dia. (mm) | 100 mm |
Details
Item | Inner Ring |
Description
Inner Ring, , General Usage, High Carbon Steel, To Assemble with RNA6917UU
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR Spk Mpc Tb 2012, 14MX31S20-2012 (14MX31S20-2012)
- WESTWARD Button Head Coupler 5/8,3000 psi (3APG4)
- MAIN FILTER Hydraulic Filter, replaces WIX W01AG439, Return Line, 15 micron, Outside-In (MF0583875)
- FESTO Solenoid Valve MN1H-2-1/2-MS (MN1H-2-1/2-MS)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT1222 (IRT1222)
- IKO Inner Ring, Metric, #LRT505540 (LRT505540)
- IKO Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB1616 (IRB1616)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT812 (IRT812)
- IKO Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB1110 (IRB1110)
- IKO Inner Ring, Metric, #LRT354020 (LRT354020)
- TORRINGTON Nrb Solid Race Inner Ring (IR-68)
- Iko Inner Rings