Shop All Inner Rings
Iko
Inner Ring, Metric, #LRTZ708055
Mfr # LRTZ708055
Zoro # G908354585
product price: $85.25
/ea
Free Shipping & Returns
$85.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (mm) 70 mm
- Width (mm) 55 mm
- Outside Dia. (mm) 80 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # LRTZ708055
- Zoro # G908354585
- UPC # 4549557042768
- Country of Origin Japan
- Category Inner Rings
Dimensions
Bore Dia. (mm) | 70 mm |
Width (mm) | 55 mm |
Outside Dia. (mm) | 80 mm |
Details
Item | Inner Ring |
Description
Inner Ring, , General Usage, High Carbon Steel, To Assemble with RNA6914UU
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 30 Gallon ASME Vertical Portable Oil Free Air Compressor (DXCMLA1983012)
- ARO Npt Filter, 2000 Series, 3/4", F35351-411 (F35351-411)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0500R010BN3HC, Return Line, 10 micron, Outside-In (MF0064359)
- ZORO SELECT Straight 5/8 in Hose I.D, 3/4" Thread (707048-1012)
- IKO Inner Ring, Metric, #LRT505540 (LRT505540)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT1716 (IRT1716)
- IKO Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB1212 (IRB1212)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT1222 (IRT1222)
- IKO Inner Ring, Metric, #LRT354230 (LRT354230)
- IKO Inner Ring, Inch, #LRB273220 (LRB273220)
- NTN NTN MR5310, Inner Ring 50 Mm Id X 6515 Mm Od X 4445 Mm W (MR5310)
- Iko Inner Rings