Shop All Inner Rings
Iko
Inner Ring, Metric, #LRTZ556238
Mfr # LRTZ556238
Zoro # G108354125
product price: $44.65
/ea
$44.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (mm) 55 mm
- Width (mm) 38.5 mm
- Outside Dia. (mm) 62 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # LRTZ556238
- Zoro # G108354125
- UPC # 4549557042676
- Country of Origin Japan
- Category Inner Rings
Dimensions
Bore Dia. (mm) | 55 mm |
Width (mm) | 38.5 mm |
Outside Dia. (mm) | 62 mm |
Details
Item | Inner Ring |
Description
Inner Ring, , General Usage, High Carbon Steel, To Assemble with GTR628138
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Coupling, 4 Beam Clamp, 5mmx4mm (MWC15-5-4-SS)
- INTERSTATE PNEUMATICS Blue PVC Hose 3/8 Inch 50 feet 300 PSI 4:1 Safety Factor (HA06-050E)
- DAYTON 3-Phase General Purpose Motor, 5 HP, 213/5 Frame, 230/460V AC Voltage, 1,740 Nameplate RPM (2N984)
- FESTO Retainer CPE18-H3-SET (CPE18-H3-SET)
- IKO Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB1616 (IRB1616)
- IKO Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB1212 (IRB1212)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT15252 (IRT15252)
- IKO Inner Ring, Inch, #LRB273220 (LRB273220)
- IKO Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB1110 (IRB1110)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT1222 (IRT1222)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT1716 (IRT1716)
- Iko Roller Bearings