Shop All Inner Rings
Iko
Inner Ring, Metric, #LRTZ505845
Mfr # LRTZ505845
Zoro # G808354203
product price: $65.09
/ea
$65.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (mm) 50 mm
- Width (mm) 45.5 mm
- Outside Dia. (mm) 58 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # LRTZ505845
- Zoro # G808354203
- UPC # 4549557042669
- Country of Origin Japan
- Category Inner Rings
Dimensions
Bore Dia. (mm) | 50 mm |
Width (mm) | 45.5 mm |
Outside Dia. (mm) | 58 mm |
Details
Item | Inner Ring |
Description
Inner Ring, , General Usage, High Carbon Steel, To Assemble with GTR587745
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE F4B-SCM-108 209 Medium Duty Non-Expansion Single Lip Flange Mount Ball Bearing Unit, 1-1/2 in Bore (126188)
- RUSTLICK Corrosion Protection, 55 gal (71551)
- KRYTOX 8 oz Tube White (GPL-207)
- SPEEDAIRE Needle Driver (TTRB44204K45G)
- IKO Inner Ring, Metric, #LRT354020 (LRT354020)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT1516 (IRT1516)
- IKO Inner Ring, Inch, #LRB273220 (LRB273220)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT812 (IRT812)
- IKO Inner Ring, Metric, #LRT505540 (LRT505540)
- IKO Inner Ring, Metric, #LRT354230 (LRT354230)
- INA Needle Roller Bearing Inner Ring (IR22X26X16)
- Iko Inner Rings