Shop All Inner Rings
Iko
Inner Ring, Metric, #LRTZ505841
Mfr # LRTZ505841
Zoro # G008354386
product price: $44.39
/ea
$44.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (mm) 50 mm
- Width (mm) 41 mm
- Outside Dia. (mm) 58 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # LRTZ505841
- Zoro # G008354386
- UPC # 4549557042652
- Country of Origin Japan
- Category Inner Rings
Dimensions
Bore Dia. (mm) | 50 mm |
Width (mm) | 41 mm |
Outside Dia. (mm) | 58 mm |
Details
Item | Inner Ring |
Description
Inner Ring, , General Usage, High Carbon Steel, To Assemble with RNA6910UU
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheave, 5/8 in dia. Bore, Fixed Bore (AK54X5/8)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable, PK2 (04E-664)
- ZORO SELECT Straight Crimped or Hose Clamp, 5/8 in Hose I.D, 3/4 in Thread (6AFL2)
- DAYTON Jaw Coupling Hub, L150, Sinterd Iron, 1-1/8 (29HY50)
- IKO Inner Ring, Metric, #LRT505540 (LRT505540)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT812 (IRT812)
- IKO Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB1616 (IRB1616)
- IKO Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB1212 (IRB1212)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT1716 (IRT1716)
- IKO Inner Ring, Metric, #LRTZ10011050 (LRTZ10011050)
- INA Inner Ring, Bore 30 mm, Width 20 mm (IR30X35X20-XL)
- Iko Roller Bearings