Shop All Inner Rings
Iko
Inner Ring, Metric, #LRTZ455241
Mfr # LRTZ455241
Zoro # G108354293
$42.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (mm) 45 mm
- Width (mm) 41 mm
- Outside Dia. (mm) 52 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iko
- MFR # LRTZ455241
- Zoro # G108354293
- UPC # 4549557042638
- Country of Origin Japan
- Category Inner Rings
Dimensions
Bore Dia. (mm) | 45 mm |
Width (mm) | 41 mm |
Outside Dia. (mm) | 52 mm |
Details
Item | Inner Ring |
Description
Inner Ring, , General Usage, High Carbon Steel, To Assemble with RNA6909UU
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Nylon Hose Sleeve0.90" ID NYLON SLEEVE-100' (NHS-090-100 FT)
- INGERSOLL-RAND GREASE 4OZ FOR IMPACT (IRT115-4T)
- CARLISLE BELTS BY TIMKEN Durapower II FHP V-Belt Light Duty FHP V-Belt, 4L Section, 1/2 in W Top, 44.9 in L Outside (4L450R)
- SMC Plug, Tube 8mm, Brass and PBT (KQ2P-08)
- IKO Inner Ring, Inch, #LRB273220 (LRB273220)
- IKO Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB1212 (IRB1212)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT1516 (IRT1516)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT1716 (IRT1716)
- IKO Inner Ring, Metric, #LRTZ10011050 (LRTZ10011050)
- IKO Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB1616 (IRB1616)
- IKO Inner Ring, Metric, #LRT505540 (LRT505540)
- Iko Roller Bearings