Shop All Inner Rings
Iko
Inner Ring, Metric, #LRTZ424830
Mfr # LRTZ424830
Zoro # G608354144
product price: $36.25
/ea
$36.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (mm) 42 mm
- Width (mm) 30.5 mm
- Outside Dia. (mm) 48 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # LRTZ424830
- Zoro # G608354144
- UPC # 4549557042607
- Country of Origin Japan
- Category Inner Rings
Dimensions
Bore Dia. (mm) | 42 mm |
Width (mm) | 30.5 mm |
Outside Dia. (mm) | 48 mm |
Details
Item | Inner Ring |
Description
Inner Ring, , General Usage, High Carbon Steel, To Assemble with GTR486230
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLINE BEARING Flange Brg, Spherical Roller, 1 1/2in Bore (19211108)
- ZORO SELECT Male Rod End, 3/8-24 x 3/8-24, RH (5RKE5)
- CENTURY Evaporative Cooler Motor, 230V, Sleeve (SV2104HV2)
- CONTINENTAL CONTITECH 6/B173 Banded V-Belt, 176" Outside Length, 3-31/32" Top Width, 6 Ribs (6/B173)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT812 (IRT812)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT1222 (IRT1222)
- IKO Inner Ring, Metric, #LRT354020 (LRT354020)
- IKO Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB1110 (IRB1110)
- IKO Inner Ring, Metric, #LRT505540 (LRT505540)
- IKO Inner Ring, Metric, #LRTZ10011050 (LRTZ10011050)
- TORRINGTON Nrb Solid Race Inner Ring (IR-68)
- Iko Roller Bearings