Shop All Inner Rings
Iko
Inner Ring, Metric, #LRTZ404841
Mfr # LRTZ404841
Zoro # G108354200
product price: $40.79
/ea
$40.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (mm) 40 mm
- Width (mm) 41 mm
- Outside Dia. (mm) 48 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # LRTZ404841
- Zoro # G108354200
- UPC # 4549557042591
- Country of Origin Japan
- Category Inner Rings
Dimensions
Bore Dia. (mm) | 40 mm |
Width (mm) | 41 mm |
Outside Dia. (mm) | 48 mm |
Details
Item | Inner Ring |
Description
Inner Ring, , General Usage, High Carbon Steel, To Assemble with RNA6908UU
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 35 x 48 x 8 mm., Nitrile Rubber (354808TC)
- CAMPBELL HAUSFELD 3/8" x 50 ft Rubber Air Hose (PA120700AV)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 8S, Bore 1-1/8" (8S118)
- INTERSTATE PNEUMATICS Easy Lock Brass Hose Fittings, Connectors, 3/8 Inch Push-Lock Barb x 3/8 Inch Male NPT End, PK 6 (FL166-D6)
- IKO Inner Ring, Metric, #LRTZ10011050 (LRTZ10011050)
- IKO Inner Ring, Metric, #LRT354230 (LRT354230)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT1516 (IRT1516)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT15252 (IRT15252)
- IKO Inner Ring, Inch, #LRB273220 (LRB273220)
- IKO Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB1212 (IRB1212)
- INA Inner Ring, Bore 35 mm, Width 20 mm (IR35X40X20-XL)
- Iko Roller Bearings