Shop All Inner Rings
Iko
Inner Ring, Metric, #LRTZ404823
Mfr # LRTZ404823
Zoro # G308354420
product price: $20.65
/ea
$20.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (mm) 40 mm
- Width (mm) 23 mm
- Outside Dia. (mm) 48 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # LRTZ404823
- Zoro # G308354420
- UPC # 4549557042584
- Country of Origin Japan
- Category Inner Rings
Dimensions
Bore Dia. (mm) | 40 mm |
Width (mm) | 23 mm |
Outside Dia. (mm) | 48 mm |
Details
Item | Inner Ring |
Description
Inner Ring, , General Usage, High Carbon Steel, To Assemble with RNA4908UU
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSEN Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/4"-18 Thread Size, FF Series (6FFS25)
- SPX Spx Power Unit (12V Dc, Double Acting) 1.5 Gpm Flow, 8 Qt. Tank Poly (251027)
- DAYTON Shaft Collar, Set Screw, 3/8 In, St, PK100 (1F512)
- GATES Hi-Power II Belts, B201 (B201)
- IKO Inner Ring, Inch, #LRB273220 (LRB273220)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT4020 (IRT4020)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT812 (IRT812)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT1716 (IRT1716)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT1516 (IRT1516)
- IKO Inner Ring, Metric, #LRTZ10011050 (LRTZ10011050)
- INA Inner Ring, Bore 30 mm, Width 20 mm (IR30X35X20-XL)
- Iko Inner Rings