Shop All Inner Rings
Iko
Inner Ring, Metric, #LRTZ354237
Mfr # LRTZ354237
Zoro # G508354220
product price: $32.89
/ea
$32.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (mm) 35 mm
- Width (mm) 37 mm
- Outside Dia. (mm) 42 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # LRTZ354237
- Zoro # G508354220
- UPC # 4549557042560
- Country of Origin Japan
- Category Inner Rings
Dimensions
Bore Dia. (mm) | 35 mm |
Width (mm) | 37 mm |
Outside Dia. (mm) | 42 mm |
Details
Item | Inner Ring |
Description
Inner Ring, , General Usage, High Carbon Steel, To Assemble with RNA6907UU
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces PARKER 931886, Pressure Line, 74 micron, Outside-In (MF0575919)
- FESTO Push-In L-Fitting QSLV-G1/8-6-I (QSLV-G1/8-6-I)
- SUNBELT Hydraulic Filter 3" x3" x4" (A-B1VPK5600)
- FASCO Condenser Fan Motor, 1/4 HP, 2.9A (D742)
- IKO Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB1110 (IRB1110)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT15252 (IRT15252)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT812 (IRT812)
- IKO Inner Ring, Metric, #LRT354230 (LRT354230)
- IKO Inner Ring, Metric, #LRTZ10011050 (LRTZ10011050)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT1516 (IRT1516)
- BOWER Inner Ring - 110 Mm Id X 129.164 Mm Od X 53 Mm W (WRB62222)
- Iko Inner Rings