Shop All Inner Rings
Iko
Inner Ring, Metric, #LRTZ354230
Mfr # LRTZ354230
Zoro # G508354534
product price: $27.75
/ea
$27.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (mm) 35 mm
- Width (mm) 30.5 mm
- Outside Dia. (mm) 42 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # LRTZ354230
- Zoro # G508354534
- UPC # 4549557042553
- Country of Origin Japan
- Category Inner Rings
Dimensions
Bore Dia. (mm) | 35 mm |
Width (mm) | 30.5 mm |
Outside Dia. (mm) | 42 mm |
Details
Item | Inner Ring |
Description
Inner Ring, , General Usage, High Carbon Steel, To Assemble with GTR425630
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3B/111 Banded V-Belt, 114" Outside Length, 21/32" Top Width, 3 Ribs (54TY18)
- EXAIR Swivel Fitting, 1" NPT (9204)
- PARKER Pressure Control Valve, 1/4 NPT, 1000 PSI (632B-9-1/4-2)
- FESTO Standards-Based Cylinder DSBC-100-400-PPSA-N3 (DSBC-100-400-PPSA-N3)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT15252 (IRT15252)
- IKO Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB1616 (IRB1616)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT1222 (IRT1222)
- IKO Inner Ring, Inch, #LRB273220 (LRB273220)
- IKO Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB1212 (IRB1212)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT4020 (IRT4020)
- TORRINGTON Nrb Solid Race Inner Ring (IR-68)
- Iko Inner Rings