Shop All Inner Rings
Iko
Inner Ring, Metric, #LRTZ283231
Mfr # LRTZ283231
Zoro # G508354121
product price: $28.49
/ea
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (mm) 28 mm
- Width (mm) 31 mm
- Outside Dia. (mm) 32 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # LRTZ283231
- Zoro # G508354121
- UPC # 4549557042461
- Country of Origin Japan
- Category Inner Rings
Dimensions
Bore Dia. (mm) | 28 mm |
Width (mm) | 31 mm |
Outside Dia. (mm) | 32 mm |
Details
Item | Inner Ring |
Description
Inner Ring, , General Usage, High Carbon Steel, To Assemble with RNA69/28UU
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROL DEVICES Valve, Pressure Relief (CR25-100)
- NTN Flange Bearing, 4-Bolt, Ball, 1-1/2" Bore (UCFUX-1.1/2M)
- NATIONAL Small Bore Inch Seal, 470135 (470135)
- DAYTON Jaw Coupling Hub, L100, Sinterd Iron, 1-1/8 (29HY91)
- IKO Inner Ring, Inch, #LRB273220 (LRB273220)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT4020 (IRT4020)
- IKO Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB1616 (IRB1616)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT1716 (IRT1716)
- IKO Inner Ring, Metric, #LRTZ10011050 (LRTZ10011050)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT15252 (IRT15252)
- BOWER Outer Ring - 120.056 Mm Od X 29 Mm W (M1311EAHL W/LOCKING GROOVE)
- Iko Roller Bearings