Shop All Inner Rings
Iko
Inner Ring, Metric, #LRTZ253025
Mfr # LRTZ253025
Zoro # G308354406
product price: $16.25
/ea
$16.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (mm) 25 mm
- Width (mm) 25.5 mm
- Outside Dia. (mm) 30 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # LRTZ253025
- Zoro # G308354406
- UPC # 4549557042423
- Country of Origin Japan
- Category Inner Rings
Dimensions
Bore Dia. (mm) | 25 mm |
Width (mm) | 25.5 mm |
Outside Dia. (mm) | 30 mm |
Details
Item | Inner Ring |
Description
Inner Ring, , General Usage, High Carbon Steel, To Assemble with GTR304425
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 1/4 Inch Industrial Steel Swivel Plug x 3/8 Inch Male NPT, PK 25 (CPHS461-25K)
- COXREELS Hose Reel, Hand Crank, 1/2 in (F)NPT, 100ft (1125P-4-6)
- GATES PowerGrip Timing Belts, 240XL037 (240XL037)
- CONTINENTAL CONTITECH 3L400 Cut Edge V-Belt, 40" Outside Length, 3/8" Top Width, 1 Ribs (3L400)
- IKO Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB1110 (IRB1110)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT15252 (IRT15252)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT812 (IRT812)
- IKO Inner Ring, Metric, #LRT354230 (LRT354230)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT4020 (IRT4020)
- IKO Inner Ring, Inch, #LRB273220 (LRB273220)
- INA Inner Ring, Bore 35 mm, Width 20 mm (IR35X40X20-XL)
- Iko Inner Rings