Shop All Inner Rings
Iko
Inner Ring, Metric, #LRTZ222818
Mfr # LRTZ222818
Zoro # G308354499
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (mm) 22mm
- Width (mm) 18 mm
- Outside Dia. (mm) 28 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iko
- MFR # LRTZ222818
- Zoro # G308354499
- UPC # 4549557042393
- Country of Origin Japan
- Category Inner Rings
Dimensions
Bore Dia. (mm) | 22mm |
Width (mm) | 18 mm |
Outside Dia. (mm) | 28 mm |
Details
Item | Inner Ring |
Description
Inner Ring, , General Usage, High Carbon Steel, To Assemble with RNA49/22UU
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 4L400 V-Belt, 40" Outside Length, 1/2" Top Width, 1 Ribs (4L400)
- NTN Flange Bearing, 4-Bolt, Ball, 2" Bore (UELFU-2SM)
- SPEEDAIRE Air Cylinder, 2 in Bore, 3/4 in Stroke, Compact Double Acting (5YCL8)
- SUPCO MultiPlus Dual Brand V Belt, A18 (A18)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT1716 (IRT1716)
- IKO Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB1616 (IRB1616)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT1222 (IRT1222)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT812 (IRT812)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT1516 (IRT1516)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT15252 (IRT15252)
- TORRINGTON Nrb Solid Race Inner Ring (IR88)
- Iko Inner Rings