Shop All Inner Rings
Iko
Inner Ring, Metric, #LRTZ152014
Mfr # LRTZ152014
Zoro # G108354163
product price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (mm) 15 mm
- Width (mm) 14 mm
- Outside Dia. (mm) 20 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # LRTZ152014
- Zoro # G108354163
- UPC # 4549557042294
- Country of Origin Japan
- Category Inner Rings
Dimensions
Bore Dia. (mm) | 15 mm |
Width (mm) | 14 mm |
Outside Dia. (mm) | 20 mm |
Details
Item | Inner Ring |
Description
Inner Ring, , General Usage, High Carbon Steel, To Assemble with RNA4902UU
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 992.0 in-lb Max. Torque, 12 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (6K351)
- CRC Syntha-Tech Multipurpose Lubricant, H1 Food Grade, PTFE, 11 oz Aerosol Can, White (03054)
- DRAIN-ALL Auto Drain Valve, 1/2 In. NPT, 300 psi (PH50-0MAAA)
- GATES Hi-Power II Belts, A28 (A28)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT1716 (IRT1716)
- IKO Inner Ring, Metric, #LRT505540 (LRT505540)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT4020 (IRT4020)
- IKO Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB1616 (IRB1616)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT1516 (IRT1516)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT15252 (IRT15252)
- TORRINGTON Nrb Solid Race Inner Ring (IR1216)
- Iko Roller Bearings