Shop All Inner Rings
Iko
Inner Ring, Metric, #LRTZ14016051
Mfr # LRTZ14016051
Zoro # G108354170
product price: $313.99
/ea
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (mm) 140 mm
- Width (mm) 51 mm
- Outside Dia. (mm) 160 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # LRTZ14016051
- Zoro # G108354170
- UPC # 4549557042959
- Country of Origin Japan
- Category Inner Rings
Dimensions
Bore Dia. (mm) | 140 mm |
Width (mm) | 51 mm |
Outside Dia. (mm) | 160 mm |
Details
Item | Inner Ring |
Description
Inner Ring, , General Usage, High Carbon Steel, To Assemble with RNA4928UU
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 1/4 Inch FPT x 1/4 Inch MPT In Line Swivel Fitting (FS04)
- GATES Hi-Power II Belts, A58 (A58)
- CONGRESS 7/8 in Fixed Bore 1 Groove Standard V-Belt Pulley 3.5 in OD (CA0350X087KW)
- NTN NTN 7313, Angular Contact Bearing 65 Mm Id X 140 Mm Od X 33 Mm W Open (7313)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT812 (IRT812)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT1716 (IRT1716)
- IKO Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB1212 (IRB1212)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT15252 (IRT15252)
- IKO Inner Ring, Inch, #LRB273220 (LRB273220)
- IKO Inner Ring, Metric, #LRTZ10011050 (LRTZ10011050)
- BOWER Outer Ring - 110.056 Mm Od X 22 Mm W (M1212DAH OUTER RACE ONLY)
- Iko Roller Bearings