Shop All Inner Rings
Iko
Inner Ring, Metric, #LRTZ12514060
Mfr # LRTZ12514060
Zoro # G008354355
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (mm) 125 mm
- Width (mm) 60.5 mm
- Outside Dia. (mm) 140 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iko
- MFR # LRTZ12514060
- Zoro # G008354355
- UPC # 4549557070273
- Country of Origin Japan
- Category Inner Rings
Dimensions
Bore Dia. (mm) | 125 mm |
Width (mm) | 60.5 mm |
Outside Dia. (mm) | 140 mm |
Details
Item | Inner Ring |
Description
Inner Ring, , General Usage, High Carbon Steel, To Assemble with GTR14017860
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1 HP, 115/230V AC Voltage, 56C Frame, 3,450 Nameplate RPM (VL3509)
- FENNER DRIVES Keyless Bushing, Dia. 25mm, 6 Bolt (B301025)
- BESTORQ XPZ1850 Cogged Belt Metric, 1850 mm Pitch Length, 10 mm Top Width, 1 Ribs (XPZ1850)
- INTERSTATE PNEUMATICS Rubber Hose Whip w/o Chuck 12 Inch Long (TW100)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT1516 (IRT1516)
- IKO Inner Ring, Metric, #LRT505540 (LRT505540)
- IKO Inner Ring, Inch, #LRB273220 (LRB273220)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT1222 (IRT1222)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT1716 (IRT1716)
- IKO Inner Ring, Metric, #LRT354020 (LRT354020)
- TORRINGTON Nrb Solid Race Inner Ring (IR-68)
- Iko Inner Rings