Shop All Inner Rings
Iko
Inner Ring, Metric, #LRTZ10011541
Mfr # LRTZ10011541
Zoro # G008354416
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (mm) 100 mm
- Width (mm) 41 mm
- Outside Dia. (mm) 115 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # LRTZ10011541
- Zoro # G008354416
- UPC # 4549557042904
- Country of Origin Japan
- Category Inner Rings
Dimensions
Bore Dia. (mm) | 100 mm |
Width (mm) | 41 mm |
Outside Dia. (mm) | 115 mm |
Details
Item | Inner Ring |
Description
Inner Ring, , General Usage, High Carbon Steel, To Assemble with RNA4920UU
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel04MOR-06FP (6405-04-06)
- KRYTOX 1 kg Cartridge White (XHT-S)
- FERNCO FLEX DONUT 4CI X 1-1/2"" (P44U-139)
- TSUBAKI Roller Chain Link, Conveyor, #C2060H (C2060H CONNECTING LINK)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT1516 (IRT1516)
- IKO Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB1110 (IRB1110)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT4020 (IRT4020)
- IKO Inner Ring, Metric, #LRTZ10011050 (LRTZ10011050)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT812 (IRT812)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT15252 (IRT15252)
- SKF Needle Brgs, #IR28X32X20 (IR28X32X20)
- Iko Roller Bearings