Shop All Inner Rings
Iko
Inner Ring, Metric, #LRT91216
Mfr # LRT91216
Zoro # G008354249
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (mm) 9 mm
- Width (mm) 16 mm
- Outside Dia. (mm) 12 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iko
- MFR # LRT91216
- Zoro # G008354249
- UPC # 4549557040054
- Country of Origin Japan
- Category Inner Rings
Dimensions
Bore Dia. (mm) | 9 mm |
Width (mm) | 16 mm |
Outside Dia. (mm) | 12 mm |
Details
Item | Inner Ring |
Description
Inner Ring, , General Usage, High Carbon Steel, To Assemble with TAF121916 and NAX1223
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Hose Y Reducer, 3/4 In to 1/2 In, PK2 (61512)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 2 Groove 3.55" OD (2BK34)
- INTERSTATE PNEUMATICS Rubber Hose Stopper For HSR50, HSR80 and HSR90 Hose Reel fits 3/8 Inch Hose (HSR90-RS6)
- CONTINENTAL CONTITECH 1/4" x 20 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB02530-20-11)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT1222 (IRT1222)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT812 (IRT812)
- IKO Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB1616 (IRB1616)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT4020 (IRT4020)
- IKO Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB1212 (IRB1212)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT1716 (IRT1716)
- SMITH BEARING Inner Ring, 1" Bore Dia., 1.260" W (IRR-1-2)
- Iko Inner Rings