Shop All Inner Rings
Iko
Inner Ring, Metric, #LRT859530
Mfr # LRT859530
Zoro # G008354164
product price: $81.49
/ea
Free Shipping & Returns
$81.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (mm) 85 mm
- Width (mm) 30 mm
- Outside Dia. (mm) 95 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # LRT859530
- Zoro # G008354164
- UPC # 4549557041648
- Country of Origin Japan
- Category Inner Rings
Dimensions
Bore Dia. (mm) | 85 mm |
Width (mm) | 30 mm |
Outside Dia. (mm) | 95 mm |
Details
Item | Inner Ring |
Description
Inner Ring, , General Usage, High Carbon Steel, To Assemble with RNAF9511530
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, XPZ Cogged, 10 x 1202mm LP (XPZ1202)
- FLEXZILLA X1 Blow Gun with Quiet-Flo Safety Nozzle (AG1402FZ)
- FAFNIR Ball Bearings, #9107KDD (9107KDD)
- MAIN FILTER Hydraulic Filter, replaces HY-PRO HP800L1010M, Pressure Line, 10 micron, Outside-In (MF0061025)
- IKO Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB1616 (IRB1616)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT1516 (IRT1516)
- IKO Inner Ring, Metric, #LRTZ10011050 (LRTZ10011050)
- IKO Inner Ring, Metric, #LRT354020 (LRT354020)
- IKO Inner Ring, Metric, #LRT505540 (LRT505540)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT4020 (IRT4020)
- BOWER Outer Ring - 120.056 Mm Od X 29 Mm W (M1311EAHL W/LOCKING GROOVE)
- Iko Inner Rings