Shop All Inner Rings
Iko
Inner Ring, Metric, #LRT859350
Mfr # LRT859350
Zoro # G108354262
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (mm) 85 mm
- Width (mm) 50.5 mm
- Outside Dia. (mm) 93 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # LRT859350
- Zoro # G108354262
- UPC # 4549557041624
- Country of Origin Japan
- Category Inner Rings
Dimensions
Bore Dia. (mm) | 85 mm |
Width (mm) | 50.5 mm |
Outside Dia. (mm) | 93 mm |
Details
Item | Inner Ring |
Description
Inner Ring, , General Usage, High Carbon Steel, To Assemble with TR9311850
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMETEK Vacuum Mtr/Blwr, Peripheral, 2 Stge, 1 Spd (115962)
- NTN Tapered Roller Bearing Cone, 3780 (3780)
- DYNABRADE Tune-Up Kit (96174)
- CONGRESS 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 10.00" OD (CA1000X075KW)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT1222 (IRT1222)
- IKO Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB1110 (IRB1110)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT1516 (IRT1516)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT812 (IRT812)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT4020 (IRT4020)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT1716 (IRT1716)
- INA Inner Ring, Bore 30 mm, Width 20 mm (IR30X35X20-XL)
- Iko Roller Bearings