Shop All Inner Rings
Iko
Inner Ring, Metric, #LRT81011
Mfr # LRT81011
Zoro # G308354413
product price: $11.35
/ea
$11.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (mm) 8 mm
- Width (mm) 11 mm
- Outside Dia. (mm) 10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # LRT81011
- Zoro # G308354413
- UPC # 4549557040016
- Country of Origin Japan
- Category Inner Rings
Dimensions
Bore Dia. (mm) | 8 mm |
Width (mm) | 11 mm |
Outside Dia. (mm) | 10 mm |
Details
Item | Inner Ring |
Description
Inner Ring, , General Usage, High Carbon Steel, To Assemble with RNA498
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR Spk Roller Bs, 100BS12 2 3/16 (100BS12 2 3/16)
- BESTORQ L Timing Belts (450L100)
- PLIOVIC 3/8" ID x 200 ft. PVC Air Hose 300 PSI BL (PLB03830-200)
- HYDAC 0160 R 010 BN4HC Size 0160, 10 Micron Filter Element for Return Line Filters (0160 R 010 BN4HC)
- IKO Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB1212 (IRB1212)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT15252 (IRT15252)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT812 (IRT812)
- IKO Inner Ring, Metric, #LRT354020 (LRT354020)
- IKO Inner Ring, Metric, #LRTZ10011050 (LRTZ10011050)
- IKO Inner Ring, Inch, #LRB273220 (LRB273220)
- IKO Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB1110 (IRB1110)
- Iko Inner Rings