Shop All Inner Rings
Iko
Inner Ring, Metric, #LRT809035
Mfr # LRT809035
Zoro # G308354222
product price: $67.39
/ea
$67.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (mm) 80 mm
- Width (mm) 35 mm
- Outside Dia. (mm) 90 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # LRT809035
- Zoro # G308354222
- UPC # 4549557041600
- Country of Origin Japan
- Category Inner Rings
Dimensions
Bore Dia. (mm) | 80 mm |
Width (mm) | 35 mm |
Outside Dia. (mm) | 90 mm |
Details
Item | Inner Ring |
Description
Inner Ring, , General Usage, High Carbon Steel, To Assemble with TAF9011035
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AX46 Cogged V-Belt, 48" Outside Length, 1/2" Top Width, 1 Ribs (6A122)
- RULAND Coupling, 6 Beam Clamp, 15mmx15mm (FCMR32-15-15-A)
- GATES PowerGrip Timing Belts, 660H150 (660H150)
- BAILEY Solid Steel Shaft Collars: 3/8 in. I.D., 3/4 in. O.D., 3/8 in. Width (136004)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT15252 (IRT15252)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT812 (IRT812)
- IKO Inner Ring, Inch, #LRB273220 (LRB273220)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT1716 (IRT1716)
- IKO Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB1212 (IRB1212)
- IKO Inner Ring, Metric, #LRT505540 (LRT505540)
- IKO Inner Ring, Metric, #LRTZ10011050 (LRTZ10011050)
- Iko Inner Rings