Shop All Inner Rings
Iko
Inner Ring, Metric, #LRT809030
Mfr # LRT809030
Zoro # G908354394
product price: $64.55
/ea
$64.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (mm) 80 mm
- Width (mm) 30 mm
- Outside Dia. (mm) 90 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # LRT809030
- Zoro # G908354394
- UPC # 4549557041587
- Country of Origin Japan
- Category Inner Rings
Dimensions
Bore Dia. (mm) | 80 mm |
Width (mm) | 30 mm |
Outside Dia. (mm) | 90 mm |
Details
Item | Inner Ring |
Description
Inner Ring, , General Usage, High Carbon Steel, To Assemble with RNA4916
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Quick Clamp, 1Pc, 1 In, Alum (QCL-16-A)
- ZORO SELECT Cable, Safety, 1/4 In (3MC04)
- MILLENNIUM FILTER Hydraulic Filter, replaces MAHLE PI8430DRG60, Pressure Line, 60 micron (ZX-PI8430DRG60)
- NORGREN Regulator, 1/2 In. (11-002-067-2A)
- IKO Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB1616 (IRB1616)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT812 (IRT812)
- IKO Inner Ring, Metric, #LRT505540 (LRT505540)
- IKO Inner Ring, Metric, #LRTZ10011050 (LRTZ10011050)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT1222 (IRT1222)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT4020 (IRT4020)
- INA Inner Ring, Bore 35 mm, Width 30 mm (IR35X40X30-XL)
- Iko Inner Rings