Shop All Inner Rings
Iko
Inner Ring, Metric, #LRT71012
Mfr # LRT71012
Zoro # G608354175
original price:
$7.15
new price: $7.09
/ea
$7.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (mm) 7 mm
- Width (mm) 12 mm
- Outside Dia. (mm) 10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # LRT71012
- Zoro # G608354175
- UPC # 4549557039980
- Country of Origin Japan
- Category Inner Rings
Dimensions
Bore Dia. (mm) | 7 mm |
Width (mm) | 12 mm |
Outside Dia. (mm) | 10 mm |
Details
Item | Inner Ring |
Description
Inner Ring, , General Usage, High Carbon Steel, To Assemble with TAF101712
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW PNEUMATICS Element Kit, All F5 Standard Filters, PK2 (EK55A)
- WILKERSON Dryer, Desiccant, Package Quantity: 1 (X03-02-000)
- INTERSTATE PNEUMATICS 3/8 Inch Brass Hose Barb Splicer (FBS66)
- ROSS CONTROLS Flow Control Valve 19 Series, Standard Profile, Standard Capacity, Slot Adjustment (1968A2008)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT1716 (IRT1716)
- IKO Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB1212 (IRB1212)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT1222 (IRT1222)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT1516 (IRT1516)
- IKO Inner Ring, Metric, #LRT505540 (LRT505540)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT4020 (IRT4020)
- INA Inner Ring, Bore 35 mm, Width 20 mm (IR35X40X20-XL)
- Iko Roller Bearings