Shop All Inner Rings
Iko
Inner Ring, Metric, #LRT708054
Mfr # LRT708054
Zoro # G108354620
Free Shipping & Returns
$78.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (mm) 70 mm
- Width (mm) 54 mm
- Outside Dia. (mm) 80 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iko
- MFR # LRT708054
- Zoro # G108354620
- UPC # 4549557041495
- Country of Origin Japan
- Category Inner Rings
Dimensions
Bore Dia. (mm) | 70 mm |
Width (mm) | 54 mm |
Outside Dia. (mm) | 80 mm |
Details
Item | Inner Ring |
Description
Inner Ring, , General Usage, High Carbon Steel, To Assemble with RNA6914
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ 5M Timing Belts, 385-5M-09 (385-5M-09)
- LINCOLN Needle Nozzle, 1/8 FNPT (5803)
- ARO Compressed Air Filter, 250 psi, 1.81 In. W (F35121-420)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1-11-1/2, 1-1/16-12, Strt (2021-16-12S)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT1716 (IRT1716)
- IKO Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB1110 (IRB1110)
- IKO Inner Ring, Metric, #LRT354230 (LRT354230)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT1222 (IRT1222)
- IKO Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB1616 (IRB1616)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT15252 (IRT15252)
- NTN NTN MR5310, Inner Ring 50 Mm Id X 6515 Mm Od X 4445 Mm W (MR5310)
- Iko Roller Bearings