Shop All Inner Rings
Iko
Inner Ring, Metric, #LRT708035
Mfr # LRT708035
Zoro # G008354133
product price: $51.25
/ea
$51.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (mm) 70 mm
- Width (mm) 35 mm
- Outside Dia. (mm) 80 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # LRT708035
- Zoro # G008354133
- UPC # 4549557041488
- Country of Origin Japan
- Category Inner Rings
Dimensions
Bore Dia. (mm) | 70 mm |
Width (mm) | 35 mm |
Outside Dia. (mm) | 80 mm |
Details
Item | Inner Ring |
Description
Inner Ring, , General Usage, High Carbon Steel, To Assemble with TAF809535
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Sleeve Lock, 3/4"-14 Thread Size (SVHN12-12M)
- RULAND Slit Coupling, Set Screw, Long, Bores 2x2mm, OD 6.0mm, Aluminum (MRLS6-2-2-A)
- PIX Belt, A/4L, 1/2 x 23.5 in. OC (A21.5/4L235)
- INTERSTATE PNEUMATICS 3/8 Inch Air Regulator - w/Gauge (WR1160G-D)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT812 (IRT812)
- IKO Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB1110 (IRB1110)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT15252 (IRT15252)
- IKO Inner Ring, Metric, #LRTZ10011050 (LRTZ10011050)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT1516 (IRT1516)
- IKO Inner Ring, Inch, #LRB273220 (LRB273220)
- TORRINGTON Nrb Solid Race Inner Ring (IR1216)
- Iko Inner Rings