Shop All Inner Rings
Iko
Inner Ring, Metric, #LRT708030
Mfr # LRT708030
Zoro # G308354161
product price: $42.55
/ea
$42.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (mm) 70 mm
- Width (mm) 30 mm
- Outside Dia. (mm) 80 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # LRT708030
- Zoro # G308354161
- UPC # 4549557041464
- Country of Origin Japan
- Category Inner Rings
Dimensions
Bore Dia. (mm) | 70 mm |
Width (mm) | 30 mm |
Outside Dia. (mm) | 80 mm |
Details
Item | Inner Ring |
Description
Inner Ring, , General Usage, High Carbon Steel, To Assemble with RNA4914
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, B Kevlar, 5/8 x 132 in. OC (B129K)
- BANDO 1270 mm Outside Length, 13 mm Top Width, 1 Ribs (4L500)
- REELCRAFT 1/4" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi RD (S601085-50)
- TRITAN Roller Chain, Single Strand, SS, 10 ft. (50-1SS X 10FT)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT4020 (IRT4020)
- IKO Inner Ring, Metric, #LRT354020 (LRT354020)
- IKO Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB1212 (IRB1212)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT1222 (IRT1222)
- IKO Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB1616 (IRB1616)
- IKO Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB1110 (IRB1110)
- NTN NTN MA5208, Inner Ring 40 Mm Id X 4994 Mm Od X 30162 Mm W (MA5208)
- Iko Roller Bearings