Shop All Inner Rings
Iko
Inner Ring, Metric, #LRT6916
Mfr # LRT6916
Zoro # G508354305
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (mm) 6 mm
- Width (mm) 16 mm
- Outside Dia. (mm) 9 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # LRT6916
- Zoro # G508354305
- UPC # 4549557039942
- Country of Origin Japan
- Category Inner Rings
Dimensions
Bore Dia. (mm) | 6 mm |
Width (mm) | 16 mm |
Outside Dia. (mm) | 9 mm |
Details
Item | Inner Ring |
Description
Inner Ring, , General Usage, High Carbon Steel, To Assemble with TAF91616
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Female Adapter, 10mm, TubexFemale BSPT (KQ2F10-02A)
- DAYTON 3-Phase General Purpose Motor, 1 1/2 HP, 143/5TC Frame, 230/460V AC Voltage, 1,750 Nameplate RPM (36VF89)
- BESTORQ Banded Belt, 64 in Outside Length, 1/2 in Top Width, 2 Ribs (2/A62)
- MEGA COMPRESSOR Mega Power Air Compressor, Honda GX270, 1 Stage, Dual Tank, Wheeled (MP-9022G)
- IKO Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB1616 (IRB1616)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT15252 (IRT15252)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT1716 (IRT1716)
- IKO Inner Ring, Inch, #LRB273220 (LRB273220)
- IKO Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB1212 (IRB1212)
- IKO Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB1110 (IRB1110)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT812 (IRT812)
- Iko Inner Rings