Shop All Inner Rings
Iko
Inner Ring, Metric, #LRT657225
Mfr # LRT657225
Zoro # G008354256
$37.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (mm) 65 mm
- Width (mm) 25 mm
- Outside Dia. (mm) 72 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iko
- MFR # LRT657225
- Zoro # G008354256
- UPC # 4549557041402
- Country of Origin Japan
- Category Inner Rings
Dimensions
Bore Dia. (mm) | 65 mm |
Width (mm) | 25 mm |
Outside Dia. (mm) | 72 mm |
Details
Item | Inner Ring |
Description
Inner Ring, , General Usage, High Carbon Steel, To Assemble with RNA4913
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OETIKER Screw Clamp, SS, Nom.Size. 3-11/32 In, PK10 (17800185)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 11.25 inch OD (2AK114H)
- D&D 51" Outside Length, 1 1/2" Top Width, 2 Ribs (2/B48)
- CHIEF WC Welded Hydraulic Cylinder: 3.5 Bore x 24 Stroke - 1.75 Rod (287052)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT4020 (IRT4020)
- IKO Inner Ring, Metric, #LRT505540 (LRT505540)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT812 (IRT812)
- IKO Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB1212 (IRB1212)
- IKO Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB1616 (IRB1616)
- IKO Inner Ring, Inch, #LRB273220 (LRB273220)
- SMITH BEARING Inner Ring, 1.2500" Bore Dia., 1.260" W (IRR-1-1/4)
- Iko Inner Rings