Iko

Inner Ring, Metric, #LRT607030


product price: $45.79
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Bore Dia. (mm) 60 mm
  • Width (mm) 30 mm
  • Outside Dia. (mm) 70 mm
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Iko
  • MFR # LRT607030
  • Zoro # G008354461
  • UPC #
    4549557041365
  • Country of Origin Japan
  • Category Inner Rings

Dimensions

Bore Dia. (mm) 60 mm
Width (mm) 30 mm
Outside Dia. (mm) 70 mm

Details

Item Inner Ring

Description

Inner Ring, , General Usage, High Carbon Steel, To Assemble with RNAF709030

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.