Shop All Inner Rings
Iko
Inner Ring, Metric, #LRT606845
Mfr # LRT606845
Zoro # G008354393
product price: $46.69
/ea
$46.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (mm) 60 mm
- Width (mm) 45 mm
- Outside Dia. (mm) 68 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # LRT606845
- Zoro # G008354393
- UPC # 4549557041341
- Country of Origin Japan
- Category Inner Rings
Dimensions
Bore Dia. (mm) | 60 mm |
Width (mm) | 45 mm |
Outside Dia. (mm) | 68 mm |
Details
Item | Inner Ring |
Description
Inner Ring, , General Usage, High Carbon Steel, To Assemble with RNA6912
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Pump Discharge Hose (9404-50)
- SPEEDAIRE Condensate Separator, 15 cfm, 1/2" NPT (53RG85)
- TSUBAKI Connecting Roller Link, Double Pitch (C2060HSK1CL)
- CAMPBELL HAUSFELD BLUE (J) 60 Gal Vert Port; 3.7 HP; TWO-STAGE v-twin XC0025; 175 PSI; 230V (XC602100)
- IKO Inner Ring, Metric, #LRT505540 (LRT505540)
- IKO Inner Ring, Inch, #LRB273220 (LRB273220)
- IKO Inner Ring, Metric, #LRT354230 (LRT354230)
- IKO Inner Ring, Metric, #LRTZ10011050 (LRTZ10011050)
- IKO Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB1212 (IRB1212)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT1222 (IRT1222)
- TORRINGTON Nrb Solid Race Inner Ring (IR88)
- Iko Roller Bearings