Shop All Inner Rings
Iko
Inner Ring, Metric, #LRT6068251
Mfr # LRT6068251
Zoro # G908354158
product price: $28.49
/ea
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (mm) 60 mm
- Width (mm) 25 mm
- Outside Dia. (mm) 68 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # LRT6068251
- Zoro # G908354158
- UPC # 4549557041327
- Country of Origin Japan
- Category Inner Rings
Dimensions
Bore Dia. (mm) | 60 mm |
Width (mm) | 25 mm |
Outside Dia. (mm) | 68 mm |
Details
Item | Inner Ring |
Description
Inner Ring, , General Usage, High Carbon Steel, To Assemble with RNA4912
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Yoke Roller, Metric, Double Row, Full Complement, Crowned OD, Sealed, 15mm Bore, 35mm OD, 18mm W (NUTR15)
- MAXIM Hyd Cylinder, 3-1/2 In Bore, 30 In Stroke (288-358)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Ball Lock, 1/4"-18 Thread Size (SVEAN4-4F)
- EATON AEROQUIP Adpt, MORB-FNPSM, 9/16-18, 3/8-18, El, 1.35In (2068-6-6S)
- IKO Inner Ring, Metric, #LRT354230 (LRT354230)
- IKO Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB1616 (IRB1616)
- IKO Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB1110 (IRB1110)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT1516 (IRT1516)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT15252 (IRT15252)
- IKO Inner Ring, Metric, #LRT505540 (LRT505540)
- SKF Needle Brgs, #IR28X32X20 (IR28X32X20)
- Iko Roller Bearings