Shop All Inner Rings
Iko
Inner Ring, Metric, #LRT5816
Mfr # LRT5816
Zoro # G508354169
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (mm) 5 mm
- Width (mm) 16 mm
- Outside Dia. (mm) 8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iko
- MFR # LRT5816
- Zoro # G508354169
- UPC # 4549557039911
- Country of Origin Japan
- Category Inner Rings
Dimensions
Bore Dia. (mm) | 5 mm |
Width (mm) | 16 mm |
Outside Dia. (mm) | 8 mm |
Details
Item | Inner Ring |
Description
Inner Ring, , General Usage, High Carbon Steel, To Assemble with TAF81516
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Multiple Distributor QSLV6-1/4-6 (QSLV6-1/4-6)
- SKF SKF 5311, Double Row Ball Brgs, SKF 5311 (5311)
- BRENNAN INDUSTRIES 20MFS Plug (FS2408-20)
- PARKER Coupler Body, Brass, 3/4 In. Pipe, 110 cfm (B38)
- IKO Inner Ring, Metric, #LRT354020 (LRT354020)
- IKO Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB1110 (IRB1110)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT1716 (IRT1716)
- IKO Inner Ring, Inch, #LRB273220 (LRB273220)
- IKO Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB1616 (IRB1616)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT15252 (IRT15252)
- SMITH BEARING Inner Ring, 2" Bore Dia., 1.510" W (IRR-2-1)
- Iko Roller Bearings