Shop All Inner Rings
Iko
Inner Ring, Metric, #LRT5812
Mfr # LRT5812
Zoro # G008354201
product price: $8.35
/ea
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (mm) 5 mm
- Width (mm) 12 mm
- Outside Dia. (mm) 8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # LRT5812
- Zoro # G008354201
- UPC # 4549557039904
- Country of Origin Japan
- Category Inner Rings
Dimensions
Bore Dia. (mm) | 5 mm |
Width (mm) | 12 mm |
Outside Dia. (mm) | 8 mm |
Details
Item | Inner Ring |
Description
Inner Ring, , General Usage, High Carbon Steel, To Assemble with TAF81512
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR Fhp Sheave Bs, 2AK84 1 1/8 (2AK84 1 1/8)
- FOSTER SS303 Plug, 1/2"x1/2" FPT (K4S/S)
- REELCRAFT Reelcraft 1/2"x50' 300 PSI Premium Duty All Steel Spring Retractable Compact Hose Reel (A5850 OLP)
- GATES PowerGrip Timing Belts, 345L100 (345L100)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT1716 (IRT1716)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT15252 (IRT15252)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT812 (IRT812)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT1516 (IRT1516)
- IKO Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB1616 (IRB1616)
- IKO Inner Ring, Metric, #LRT354230 (LRT354230)
- TORRINGTON Nrb Solid Race Inner Ring (IR-68)
- Iko Roller Bearings