Shop All Inner Rings
Iko
Inner Ring, Metric, #LRT556345
Mfr # LRT556345
Zoro # G108354347
$39.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (mm) 55 mm
- Width (mm) 45 mm
- Outside Dia. (mm) 63 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iko
- MFR # LRT556345
- Zoro # G108354347
- UPC # 4549557041280
- Country of Origin Japan
- Category Inner Rings
Dimensions
Bore Dia. (mm) | 55 mm |
Width (mm) | 45 mm |
Outside Dia. (mm) | 63 mm |
Details
Item | Inner Ring |
Description
Inner Ring, , General Usage, High Carbon Steel, To Assemble with RNA6911
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Insert Ball Brng, UC, 1-1/16 dia, 4383.77lb (UC206-17)
- FOSTER Steel Socket, 3/4"x3/4"FPT (H6S)
- BONOMI Pneum, Act SS, Butterfly Valve, ANSI 150 (SR9101-C1-4)
- FENNER DRIVES 1" Fixed Bore 1 Groove Standard V-Belt Pulley 12.25" OD (AFD124100)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT1516 (IRT1516)
- IKO Inner Ring, Metric, #LRT354230 (LRT354230)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT4020 (IRT4020)
- IKO Inner Ring, Metric, #LRTZ10011050 (LRTZ10011050)
- IKO Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB1212 (IRB1212)
- IKO Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB128OH (IRB128OH)
- BOWER Inner Ring - 110 Mm Id X 129.164 Mm Od X 53 Mm W (WRB62222)
- Iko Roller Bearings