Shop All Inner Rings
Iko
Inner Ring, Metric, #LRT556025
Mfr # LRT556025
Zoro # G908354431
$25.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (mm) 55 mm
- Width (mm) 25 mm
- Outside Dia. (mm) 60 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iko
- MFR # LRT556025
- Zoro # G908354431
- UPC # 4549557041242
- Country of Origin Japan
- Category Inner Rings
Dimensions
Bore Dia. (mm) | 55 mm |
Width (mm) | 25 mm |
Outside Dia. (mm) | 60 mm |
Details
Item | Inner Ring |
Description
Inner Ring, , General Usage, High Carbon Steel, To Assemble with TAF607225
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ 3VX670/05 Banded Cogged Belt, 67 in Outside Length, 3/8 in Top Width, 5 Ribs (3VX670/05)
- PIX Belt, BX Cogged, 21/32 x 44 in. OC (BX41)
- ZORO SELECT Coupler Plug, FNPT, 1/4, Steel, PK2 (5ZVJ2)
- SKF Bearing, Bore 50mm, Industry 6010-2RSJEM (6010 2RS JEM)
- IKO Inner Ring, Metric, #LRT354230 (LRT354230)
- IKO Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB1110 (IRB1110)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT1222 (IRT1222)
- IKO Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB1616 (IRB1616)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT1716 (IRT1716)
- IKO Inner Ring, Inch, #LRB273220 (LRB273220)
- TORRINGTON Nrb Solid Race Inner Ring (IR162016)
- Iko Roller Bearings