Shop All Inner Rings
Iko
Inner Ring, Metric, #LRT455540
Mfr # LRT455540
Zoro # G508354503
$47.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (mm) 45 mm
- Width (mm) 40 mm
- Outside Dia. (mm) 55 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iko
- MFR # LRT455540
- Zoro # G508354503
- UPC # 4549557041129
- Country of Origin Japan
- Category Inner Rings
Dimensions
Bore Dia. (mm) | 45 mm |
Width (mm) | 40 mm |
Outside Dia. (mm) | 55 mm |
Details
Item | Inner Ring |
Description
Inner Ring, , General Usage, High Carbon Steel, To Assemble with RNAFW557240
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 18" Length - 3/8" MPX x 3/8" MPX - 5100 psi (XCP5S-06,06MPX-06MPX,18 IN OAL)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P566274, Pressure Line, 1 micron, Outside-In (MF0059506)
- SMC Valve, 3000 Size, 5 Prt, 2 Position, 24VDC (SY3140-5LOZ)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 1-15/16" Bore (MSF-31)
- IKO Inner Ring, Metric, #LRTZ10011050 (LRTZ10011050)
- IKO Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB1212 (IRB1212)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT15252 (IRT15252)
- IKO Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB1616 (IRB1616)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT1222 (IRT1222)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT4020 (IRT4020)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT1516 (IRT1516)
- Iko Inner Rings