Shop All Inner Rings
Iko
Inner Ring, Metric, #LRT455020
Mfr # LRT455020
Zoro # G108354439
product price: $27.65
/ea
$27.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (mm) 45 mm
- Width (mm) 20 mm
- Outside Dia. (mm) 50 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # LRT455020
- Zoro # G108354439
- UPC # 4549557041037
- Country of Origin Japan
- Category Inner Rings
Dimensions
Bore Dia. (mm) | 45 mm |
Width (mm) | 20 mm |
Outside Dia. (mm) | 50 mm |
Details
Item | Inner Ring |
Description
Inner Ring, , General Usage, High Carbon Steel, To Assemble with RNAF506220
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Solenoid Valve CPE24-M1H-3GL-3/8 (CPE24-M1H-3GL-3/8)
- SOLBERG HEPA Cartridge Filter, 153 cfm, 0.3 Micron (HE850)
- CLIMAX METAL PRODUCTS MC-05-S Metric Set Screw Collar (MC-05-S)
- MARATHON MOTORS General Purpose Farm Duty Motor, Split-Phase, 1/4 HP, 115V AC, 1,725 Nameplate RPM, 48Z Frame (5KH32FNA499S)
- IKO Inner Ring, Metric, #LRT505540 (LRT505540)
- IKO Inner Ring, Metric, #LRT354020 (LRT354020)
- IKO Inner Ring, Metric, #LRT354230 (LRT354230)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT4020 (IRT4020)
- IKO Inner Ring, Metric, #LRTZ10011050 (LRTZ10011050)
- IKO Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB1616 (IRB1616)
- NTN NTN MR5310, Inner Ring 50 Mm Id X 6515 Mm Od X 4445 Mm W (MR5310)
- Iko Roller Bearings