Shop All Inner Rings
Iko
Inner Ring, Metric, #LRT440490160
Mfr # LRT440490160
Zoro # G908354127
product price: $6,604.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$6,604.99
Free 30-Day Returns
Key Features
- Bore Dia. (mm) 440 mm
- Width (mm) 160 mm
- Outside Dia. (mm) 490 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # LRT440490160
- Zoro # G908354127
- UPC # 4549557042256
- Country of Origin Japan
- Category Inner Rings
Dimensions
Bore Dia. (mm) | 440 mm |
Width (mm) | 160 mm |
Outside Dia. (mm) | 490 mm |
Details
Item | Inner Ring |
Description
Inner Ring, , General Usage, High Carbon Steel, To Assemble with RNA4988
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGADYNE TORQUE PLUS V-BELT V-BELTS (MXV4-620)
- BANJO 2" Hose Mender Barb (HM200)
- QA1 Stud Rod End, Nylon/PTFE, LH, 5/16-24 (NFL5S)
- AIRTEC LUBE-SHUTTLE HIGH TEMP GRSE Case of 10 (14.11OZ tube) (158400.1)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT1516 (IRT1516)
- IKO Inner Ring, Metric, #LRT354020 (LRT354020)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT1222 (IRT1222)
- IKO Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB1212 (IRB1212)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT1716 (IRT1716)
- IKO Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB1616 (IRB1616)
- SMITH BEARING Inner Ring, 0.6250" Bore Dia., 1.010" W (IRR-5/8-1)
- Iko Roller Bearings