Shop All Inner Rings
Iko
Inner Ring, Metric, #LRT424830
Mfr # LRT424830
Zoro # G308354130
product price: $33.95
/ea
$33.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (mm) 42 mm
- Width (mm) 30.5 mm
- Outside Dia. (mm) 48 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # LRT424830
- Zoro # G308354130
- UPC # 4549557041020
- Country of Origin Japan
- Category Inner Rings
Dimensions
Bore Dia. (mm) | 42 mm |
Width (mm) | 30.5 mm |
Outside Dia. (mm) | 48 mm |
Details
Item | Inner Ring |
Description
Inner Ring, , General Usage, High Carbon Steel, To Assemble with TR486230
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORD AC Gearmotor, 1,328 in-lb Max. Torque, 28 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase (SK372.1-71L/4, 60.83)
- MARATHON MOTORS GP Mtr, CS, TEFC, 3/4 HP, 1725 rpm, 56C (5KCR49PN0099X)
- PIX V-Belt, Kevlar 3/8 X 46 (3L460K)
- INTERSTATE PNEUMATICS Hose Clamp Fitting 3/4 Inch x 1-3/4 Inch O.D Range (H583)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT1222 (IRT1222)
- IKO Inner Ring, Metric, #LRT505540 (LRT505540)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT1516 (IRT1516)
- IKO Inner Ring, Metric, #LRTZ10011050 (LRTZ10011050)
- IKO Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB1616 (IRB1616)
- IKO Inner Ring, Inch, #LRB273220 (LRB273220)
- SKF Needle Brgs, #IR28X32X20 (IR28X32X20)
- Iko Roller Bearings