Shop All Inner Rings
Iko
Inner Ring, Metric, #LRT420470140
Mfr # LRT420470140
Zoro # G308354581
product price: $5,884.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$5,884.99
Free 30-Day Returns
Key Features
- Bore Dia. (mm) 420 mm
- Width (mm) 140 mm
- Outside Dia. (mm) 470 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # LRT420470140
- Zoro # G308354581
- UPC # 4549557042249
- Country of Origin Japan
- Category Inner Rings
Dimensions
Bore Dia. (mm) | 420 mm |
Width (mm) | 140 mm |
Outside Dia. (mm) | 470 mm |
Details
Item | Inner Ring |
Description
Inner Ring, , General Usage, High Carbon Steel, To Assemble with RNA4984
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Banded Cogged Belt, 59 in Outside Length, 1.32 in Top Width, 2 Ribs (2/BX56)
- MAIN FILTER MAHLE 77680333 Replacement/Interchange Hydraulic Filter (MF0060945)
- TRITAN Deep Grv Ball Bearing, 2 Metal Shields, 0.625-in. Bore Dia., 40mm OD, 12mm W, C3 Internal Clearance (6203X5/8 ZZ/C3 PRX)
- ICON Icon 12477 Threaded Spin Weld Fitting - 1/2" FPT (12477)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT1222 (IRT1222)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT1516 (IRT1516)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT15252 (IRT15252)
- IKO Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB1616 (IRB1616)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT1716 (IRT1716)
- IKO Inner Ring, Metric, #LRTZ10011050 (LRTZ10011050)
- NTN NTN MR5310, Inner Ring 50 Mm Id X 6515 Mm Od X 4445 Mm W (MR5310)
- Iko Roller Bearings